Concrete Screw, #3-28 Dia., Flat, 3/8 in L, Steel Zinc Plated, 10000 PK

  • Mfr # 0306ABPF

  • Zoro # G7607618


product price:  $464.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#3-28
Overall Length
3/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0306ABPF
Zoro #
G7607618
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#3-28
Overall Length
3/8 in
Thread Length
3/8 in
Anchor Size
3-28 x 3/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips

Description

3-28X3/8 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.