Concrete Screw, #4-24 Dia., Flat, 3/8 in L, Steel Black Oxide, 10000 PK

  • Mfr # 0406ABPUB

  • Zoro # G7564044


product price: $297.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
#4-24
Overall Length
3/8 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0406ABPUB
Zoro #
G7564044
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#4-24
Overall Length
3/8 in
Thread Length
3/8 in
Anchor Size
4-24 x 3/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Heat Treated
Edge Distance
1 5/16 in
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
700

Description

Anchor Screws,4-24x3/8,Phil FL,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.