
Concrete Screw, #4-24 Dia., Pan, 3/16 in L, Steel Black Oxide, 10000 PK
Mfr # 0403ABPPB
Zoro # G7560544
product price:Â $410.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#4-24
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0403ABPPB
Zoro #
G7560544
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#4-24
Overall Length
3/16 in
Max. Work Thickness
5 1/2 in
Thread Length
3/16 in
Anchor Size
4-24 x 3/16 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
22,450
Description
Anchor Screws,4-24x3/16,Phil P,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.