Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, #4-24 Dia., Round, 1/2 in L, Steel Zinc Plated, 10000 PK
- Mfr # 0408ABPR
- Zoro # G7561743
product price:Â
$
212.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Cracked Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0408ABPR
- Zoro #
- G7561743
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Concrete Screw
- Compatible Material
- Concrete; Cracked Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Round
- Drive Type
- Phillips
- ICC Approved for Un-Cracked Concrete
- No
- Ultimate Tension (Lbs.)
- 4,758
- Type
- Self Threading
- Edge Distance
- 1 3/4 in
Dimensions
- Anchor Diameter
- #4-24
- Overall Length
- 1/2 in
- Thread Length
- 1/2 in
- Max. Work Thickness
- 3 3/4 in
- Anchor Size
- 4-24 x 1/2 in
Description
4-24X1/2 Phillips Round Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.