
Concrete Screw, 5/16"-12 Dia., Pan, 1/2 in L, Steel Zinc Plated, 2000 PK
Mfr # 3108ABPP
Zoro # G7559668
product price:Â $503.99
/pk 2000, $0.25/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
5/16"-12
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3108ABPP
Zoro #
G7559668
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/16"-12
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
5/16-12 x 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Description
Anchor Screws,5/16-12x1/2,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.