
Concrete Screw, 5/16"-12 Dia., Pan, 3/4 in L, Steel Zinc Plated, 1500 PK
Mfr # 3112ABPP
Zoro # G7559686
product price:Â $405.99
/pk 1500, $0.27/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
5/16"-12
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3112ABPP
Zoro #
G7559686
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/16"-12
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
5/16-12 x 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Description
Anchor Screws,5/16-12x3/4,Phil,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.