Concrete Screw, 5/16"-9 Dia., Pan, 3/4 in L, Steel Zinc Plated, 1500 PK

  • Mfr # 3112APP

  • Zoro # G7592577


product price:  $311.99
/pk 1500, $0.21/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
5/16"-9
Overall Length
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112APP
Zoro #
G7592577
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
5/16"-9
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
5/16-9 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,5/16#20x3/4,Phil,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.