
Concrete Screw, #6-18 Dia., Flat, 1/2 in L, Steel Black Oxide, 10000 PK
Mfr # 0608APFB
Zoro # G7576179
product price: $204.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Black Oxide
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0608APFB
Zoro #
G7576179
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-18
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
6-18 x 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Masonry
Edge Distance
3 in
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
1,480
Description
Anchor Screws,6-18x1/2,Phil FL,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.