Concrete Screw, #6-18 Dia., Hex, 1 1/4 in L, Steel Zinc Plated, 7000 PK

  • Mfr # 0620APW

  • Zoro # G7581456


product price:  $565.99
/pk 7000, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0620APW
Zoro #
G7581456
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#6-18
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
6-18 x 1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips

Description

6-18X1 1/4 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc And B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.