Concrete Screw, #6-18 Dia., Oval, 1 in L, 18-8 Stainless Steel 5000 PK

  • Mfr # 0616APO188

  • Zoro # G7577073


product price:  $341.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Thread Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0616APO188
Zoro #
G7577073
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#6-18
Overall Length
1 in
Thread Length
1 in
Anchor Size
6-18 x 1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips

Description

Anchor Screws,6-18x1,Phil OVAL,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.