
Concrete Screw, #6-18 Dia., Pan, 1 in L, Steel Black Oxide, 9000 PK
Mfr # 0616APPB
Zoro # G7592787
product price: $372.99
/pk 9000, $0.04/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0616APPB
Zoro #
G7592787
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-18
Overall Length
1 in
Thread Length
1 in
Anchor Size
6-18 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,6-18x1,Phil Pan F,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.