
Concrete Screw, #6-20 Dia., Flat, 5/16 in L, Steel Black Oxide, 10000 PK
Mfr # 0605ABPUB
Zoro # G7564105
product price: $335.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#6-20
Overall Length
5/16 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0605ABPUB
Zoro #
G7564105
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-20
Overall Length
5/16 in
Thread Length
5/16 in
Anchor Size
6-20 x 5/16 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Ultimate Tension (Lbs.)
700
Edge Distance
1 5/16 in
ICC Approved for Un-Cracked Concrete
No
Type
Heat Treated
Description
Anchor Screws,6-20x5/16,Phil F,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.