Concrete Screw, #6-20 Dia., Hex, 1 1/2 in L, Steel Zinc Plated, 4500 PK

  • Mfr # 0624ABPW

  • Zoro # G7564498


product price:  $354.99
/pk 4500, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
#6-20
Overall Length
1 1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0624ABPW
Zoro #
G7564498
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#6-20
Overall Length
1 1/2 in
Max. Work Thickness
1 3/4 in
Thread Length
1 1/2 in
Anchor Size
6-20 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Type
Tapcon, Silver Climaseal
Ultimate Tension (Lbs.)
800
Seismic Approved
No

Description

Anchor Screws,6-20x1 1/2,Phil H,PK4500, Package Quantity 4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.