
Concrete Screw, #6-20 Dia., Hex, 1 in L, Steel Zinc Plated, 9000 PK
Mfr # 0616ABPW
Zoro # G7564394
product price:Â $534.99
/pk 9000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Anchor Diameter
#6-20
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616ABPW
Zoro #
G7564394
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-20
Overall Length
1 in
Thread Length
1 in
Anchor Size
6-20 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Description
6-20X1 Phillips Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.