
Concrete Screw, #6-20 Dia., Oval, 1 3/4 in L, Steel Zinc Plated, 4500 PK
Mfr # 0628ABPO
Zoro # G7609903
product price:Â $365.99
/pk 4500, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0628ABPO
Zoro #
G7609903
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#6-20
Overall Length
1 3/4 in
Thread Length
1 3/4 in
Anchor Size
6-20 x 1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Description
6-20X1 3/4 Phillips Oval Self Tapping Screw Type AB Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.