Concrete Screw, #6-20 Dia., Pan, 1 1/4 in L, Steel Black Zinc, 7000 PK

  • Mfr # 0620ABPPBZ

  • Zoro # G7561147


product price:  $508.99
/pk 7000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#6-20
Material
Steel
Finish
Black Zinc
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0620ABPPBZ
Zoro #
G7561147
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#6-20
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
6-20 x 1 1/4 in
Drill Size
1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Zinc
Head Type
Pan
Drive Type
Phillips
Type
Masonry Screw

Description

6-20X1 1/4 Phillips Pan Self Tapping Screw Type A B Fully Threaded Black Zinc And Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.