
Concrete Screw, #6-20 Dia., Truss, 3/8 in L, Steel Black Oxide, 10000 PK
Mfr # 0606ABPTB
Zoro # G7562854
product price:Â $317.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Cracked Concrete
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0606ABPTB
Zoro #
G7562854
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-20
Overall Length
3/8 in
Max. Work Thickness
2 in
Thread Length
3/8 in
Anchor Size
6-20 x 3/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Cracked Concrete
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Edge Distance
1 3/4 in
Type
Self Threading
Ultimate Tension (Lbs.)
7,042
Description
Anchor Screws,6-20x3/8,Phil TR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.