Concrete Screw, #7-16 Dia., Flat, 5/8 in L, Steel Black Oxide, 10000 PK

  • Mfr # 0710APFB

  • Zoro # G7576267


product price: $463.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#7-16
Material
Steel
Finish
Black Oxide
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0710APFB
Zoro #
G7576267
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#7-16
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
7-16 x 5/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Edge Distance
2 1/4 in
Ultimate Tension (Lbs.)
875
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry

Description

Anchor Screws,7-16x5/8,Phil FL,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.