Concrete Screw, #7-19 Dia., Pan, 1/2 in L, 18-8 Stainless Steel 5000 PK

  • Mfr # 0708ABPP188

  • Zoro # G7559573


product price:  $715.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#7-19
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0708ABPP188
Zoro #
G7559573
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#7-19
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
7-19 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No

Description

Anchor Screws,7-19x1/2,Phil Pan,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.