
Concrete Screw, #8-15 Dia., Flat, 3 in L, Steel Zinc Plated, 1250 PK
Mfr # 0848APF
Zoro # G7592209
product price:Â $162.99
/pk 1250, $0.13/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#8-15
Overall Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0848APF
Zoro #
G7592209
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
3 in
Thread Length
3 in
Anchor Size
8-15 x 3 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,8-15x3,Phil Flat,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.