
Concrete Screw, #8-15 Dia., Flat, 5/8 in L, Steel Black Oxide, 10000 PK
Mfr # 0810APFB
Zoro # G7576346
product price: $348.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#8-15
Overall Length
5/8 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0810APFB
Zoro #
G7576346
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
8-15 x 5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Edge Distance
3 in
Type
Masonry
Ultimate Tension (Lbs.)
1,480
ICC Approved for Un-Cracked Concrete
Yes
Description
8-15X5/8 Phillips Flat Self Tapping Screw Type A Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.