Concrete Screw, #8-15 Dia., Hex, 3/8 in L, Steel Zinc Plated, 10000 PK

  • Mfr # 0806APW

  • Zoro # G7581483


product price:  $663.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-15
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0806APW
Zoro #
G7581483
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
3/8 in
Thread Length
3/8 in
Anchor Size
8-15 x 3/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips

Description

Anchor Screws,8-15x3/8,Phil HE,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.