
Concrete Screw, #8-18 Dia., Flat, 1/2 in L, Steel Yellow Zinc, 10000 PK
Mfr # 0808ABPFY
Zoro # G7588623
product price:Â $437.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0808ABPFY
Zoro #
G7588623
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-18
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
8-18 x 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
Drive Type
Phillips
Description
8-18X1/2 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Yellow And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.