Concrete Screw, #8-18 Dia., Flat, 2 1/4 in L, Steel Zinc Plated, 2000 PK

  • Mfr # 0836ABPF

  • Zoro # G7607968


product price: $238.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-18
Overall Length
2 1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0836ABPF
Zoro #
G7607968
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#8-18
Overall Length
2 1/4 in
Thread Length
2 1/4 in
Anchor Size
8-18 x 2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips

Description

Anchor Screws,8-18x2 1/4,Phil F,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.