Concrete Screw, #8-18 Dia., Oval, 1/2 in L, Steel Black Zinc, 10000 PK

  • Mfr # 0808ABPOBZ

  • Zoro # G7610847


product price:  $508.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Black Zinc
Head Type
Oval
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0808ABPOBZ
Zoro #
G7610847
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
8-18 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Zinc
Head Type
Oval
Drive Type
Phillips

Description

Anchor Screws,8-18x1/2,Phil OV,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.