Concrete Screw, #8-18 Dia., Truss, 3/4 in L, 410 Stainless Steel 4000 PK

  • Mfr # 0812ABPT410

  • Zoro # G7589725


product price:  $609.99
/pk 4000, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-18
Overall Length
3/4 in
Material
410 Stainless Steel
Head Type
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0812ABPT410
Zoro #
G7589725
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
8-18 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
410 Stainless Steel
Head Type
Truss
Drive Type
Phillips

Description

Anchor Screws,8-18x3/4,Phil TRU,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products