
Concrete Screw, #8 Dia., Round, 1 1/8 in L, Steel Zinc Plated, 5000 PK
Mfr # 08187DPRWD1
Zoro # G7604696
product price:Â $366.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08187DPRWD1
Zoro #
G7604696
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8
Overall Length
1 1/8 in
Thread Length
1 1/8 in
Anchor Size
8-11 x 1 1/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive Type
Phillips
Description
Anchor Screws,8-11x1 1/8,Phil #,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.