Zoro Homepage

Concrete Screw, Pan, 18-8 Stainless Steel 4500 PK

  • Mfr # 06165PP188

  • Zoro # G7602447


product price: $936.99
/pk 4500, $0.21/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Anchor Size
6-20 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06165PP188
Zoro #
G7602447
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
6-20 x 1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,6-20x1,Phil Pan F,PK4500, Package Quantity 4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.