This item is Discontinued.

Zoro Select Conical Flask, Ground Mouth, 150 mL, PK12 5YHP9

Conical Flask, Ground Mouth, 150 mL, PK12 (Discontinued)

  • Mfr # 5YHP9
  • Zoro # G2789841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHP9
Zoro #
G2789841
UPC #
190735560754
Country of Origin
China

Dimensions

Labware Height - Metric
105 mm
Stopper Size
24/29
Labware Height - English
4.1 in
Joint Size
24/29
Body Diameter - Metric
71 mm
Compatible with Stopper Size
24/29
Mouth Size
Narrow
Overall Height - Metric
105 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
150 mL
Labware Capacity - English
5.1 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
25 to 150 mL
Graduation Subdivisions
25 mL
Labware Neck Style
Canted
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Special Features
Ground Mouth Size 24/29
Autoclavable
Yes
Capacity
150mL
Includes Closure
No
Labware USP Specification
Type I
Item
Erlenmeyer Flask
Labware Closure Color
Clear
Material of Construction
Glass
Color
clear
Shop By
Closeouts
Number of Necks
1
Basic Material
Glass
Graduation Increments - Metric
25 mL
Maximum Graduation - Metric
150 mL
Glassware Class
Not Rated
Graduated
Yes
Capacity - Metric
150 mL
Capacity - English
5.1 fl oz
Body Color
Clear
USP Specification
Type I
Neck Style
Canted
Shape
Conical
Number of Flasks Included
1
Clarity
Transparent
Closure Material
No Closure
Closure Type
Stopper
Body Material
Glass

Description

Erlenmeyer Flask, Capacity - Metric 150 mL, Capacity - English 5.1 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material Not Applicable, Compatible with Stopper Size 24/29, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.