Conical Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 10000 PK

  • Mfr # HNCWFI-100-10000BX

  • Zoro # G7926755


product price:  $1,608.99
/pk 10000, $0.16/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNCWFI-100-10000BX
Zoro #
G7926755
UPC #
096653355901
Country of Origin
China

Dimensions

Thread Size
#10-32
Hex Width
3/8 in
Flange Dia.
0.406 in
Flange Thickness
0.020"
Washer Outside Diameter
0.406 in
Dia./Thread Size
#10-32
Width Across Flats
3/8 in

Details

Item
Lock Nut
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Bulk Pack
Rockwell Hardness
C38-C44
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc
Material Grade
Grade 2
Basic Material
Steel
Type
With Conical Washer
Nut Style
Lock Nut with Conical Washer

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #10-32, Hex Width 3/8 in, Lock Type With Conical Washer, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C38-C44, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.