Conical Washer Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 5000 PK
Mfr # HNCWI00250-5000BX
Zoro # G8005051
product price: $796.99
/pk 5000, $0.16/ea
Free Shipping & Returns
Key Features
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNCWI00250-5000BX
Zoro #
G8005051
UPC #
096653355949
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Flange Dia.
0.506 in
Washer Outside Diameter
0.506 in
Flange Thickness
0.025"
Dia./Thread Size
1/4"-20
Details
Item
Lock Nut
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Rockwell Hardness
C38-C44
Pack Size
Bulk Pack
Material Grade
Grade 2
Basic Material
Steel
Nut Style
Lock Nut with Conical Washer
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Type
With Conical Washer
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-20, Lock Type With Conical Washer, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C38-C44, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.