Conical Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 15000 PK
Mfr # HNCWI0-40-15000BX
Zoro # G8462535
product price:Â $1,918.99
/pk 15000, $0.13/ea
Free Shipping & Returns
Key Features
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNCWI0-40-15000BX
Zoro #
G8462535
UPC #
096653355826
Country of Origin
China
Dimensions
Thread Size
#4-40
Hex Width
1/4 in
Flange Dia.
0.333 in
Washer Outside Diameter
0.333 in
Flange Thickness
0.015"
Dia./Thread Size
#4-40
Width Across Flats
1/4 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #4-40, Hex Width 1/4 in, Lock Type With Conical Washer, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C38-C44, Package Quantity 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.