Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 3/32", PK25
Mfr # FLJNFI031CAD-025P
Zoro # G322963608
product price:Â
$
22.79
/pk 25, $0.91/ea
Key Features
Material Grade/Class
1010-1045
Material
Steel
Lock Type
Flex Top
Hex Width
31/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFI031CAD-025P
- Zoro #
- G322963608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 31/64 in
- Thread Size
- 5/16"-24
- Hex Height
- 3/32 in
Details
- Material Grade/Class
- 1010-1045
- Material
- Steel
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Item
- Lock Nut
- Finish
- Cadmium-Plated
- Product Type
- Lock Nut
- Hex Type
- Jam Hex
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-24, Hex Width 31/64 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov