Zoro Homepage

Construction Reamer, 1-1/8 In., 12 In. L

  • Mfr # 13H809

  • Zoro # G4100372


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Taper
Shank Dia.
MT3
Overall Length
12 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H809
Zoro #
G4100372
UPC #
190735389249
Country of Origin
China

Dimensions

Shank Dia.
MT3
Overall Length
12 in
Flute Length
7 3/8 in
Reamer Size
1 1/8 in
Large End Dia.
1-1/8"
Dimension Type
Fractional Inch
Size- Decimal
1-1/8" (1.1250)
Shank Size
MT3
Size
1-1/8"
Size - Decimal
1 1/8 in - 1.125
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Description

Bridge Reamer, Taper, High Speed Steel, Black Oxide, 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.