Zoro Homepage

Construction Reamer, 1-1/8 In., 7-1/4 L

  • Mfr # 13H848

  • Zoro # G4039104


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight with Safety Collar
Shank Dia.
1/2 in
Overall Length
7 1/4 in
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H848
Zoro #
G4039104
UPC #
190735389638
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
7 1/4 in
Flute Length
5 1/8 in
Reamer Size
1 1/8 in
Large End Dia.
1-1/8"
Shank Size
1/2"
Size
1-1/8"
Size- Decimal
1-1/8" (1.1250)
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
0.0000 in /+0.0050 in
Size - Decimal
1 1/8 in - 1.125

Description

Car Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.