Zoro Homepage

Construction Reamer, 11/16 In., 9-1/4 L

  • Mfr # 13H857

  • Zoro # G3936441


product price: $54.69
/ea

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 1/16 in
Overall Length
9 1/4 in
Finish - Machining
Black Oxide
Flute Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H857
Zoro #
G3936441
UPC #
190735389720
Country of Origin
China

Dimensions

Shank Dia.
1 1/16 in
Overall Length
9 1/4 in
Flute Length
7 1/8 in
Reamer Size
11/16 in
Size
11/16"
Shank Size
1-1/16"
Size- Decimal
11/16" (0.6875)
Large End Dia.
11/16"
Dimension Type
Fractional Inch
Size - Decimal
11/16 in - 0.6875
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.