Shop ZORO SELECT

Container Lab w/Lid and Handle, PK25

  • Mfr # 02739
  • Zoro # G5656170

product price: 
$
79.99
/pk of 25, $3.20/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02739
Zoro #
G5656170
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Containers
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Pre-Cleaned
None
Labware Body Material
LDPE
Labware Closure Color
Natural
Glassware Class
Not Rated
Labware Body Color
Natural
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Capacity - English
174 oz
Special Features
Shatter Resistant
Labware Capacity - Metric
5,220 mL
Labware Closure Type
Snap On
Labware Closure Liner Material
Unlined
Labware Closure Material
LDPE
Labware Clarity
Translucent
Closure Liner Material
Unlined
Closure Included
Yes
Numbers of Jars Included
25
Capacity - Metric
5.15 L
Closure Color
Natural
Body Material
LDPE
Capacity - English
174.1 fl oz
Clarity
Translucent
Closure Liner Design
Flat
Closure Type
Snap-On
Basic Material
Plastic
Jar Type
Sampling
Body Color
Colorless
Front Closure
Snap-On

Description

Laboratory Containers, Capacity - Metric 5.15 L, Capacity - English 174.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material LDPE, Pre-Cleaned None, Autoclavable No, Closure Type Snap-On, Closure Material LDPE, Closure Color Natural, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Shatter Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat, Glassware Class Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.