Container, Snap Cap, Base, 8 oz., NS, PK1000

  • Mfr # PC1857-1K0

  • Zoro # G5656353


product price:  $265.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Capacity - English
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC1857-1K0
Zoro #
G5656353
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Snap Cap Container
Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Capacity - English
8 oz
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Includes Closure
No
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
240 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Cylindrical
Labware Clarity
Translucent
Labware Body Color
Natural
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Clarity
Translucent
Capacity - English
8.5 fl oz
Closure Type
Screw On
Capacity - Metric
236 mL
Closure Included
No
Closure Liner Material
Unlined
Body Color
Natural
Basic Material
Plastic
Jar Type
Sampling
Body Material
Polypropylene
Numbers of Jars Included
1,000

Description

Snap Cap Container, Capacity - Metric 236 mL, Capacity - English 8.5 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Screw-On, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.