
Contractor Bag, 1/2"W, 2 1/2"ID, PK25
Mfr # 676457B
Zoro # G108391397
product price: $22.15
/pk 25, $0.89/eaKey Features
Type
Worm Gear Clamp
System of Measurement
Inch
Grade
General Purpose
Screw Material
Stainless Steel
Band Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676457B
Zoro #
G108391397
UPC #
-
Country of Origin
United States
Dimensions
Clamp Maximum Inside Diameter
4 1/2 in
Band Width
1/2 in
Clamp Minimum Inside Diameter
2 1/2 in
Band Thickness
0.021 in
For Maximum Outside Diameter
4 1/2 in
Details
Item
Contractor Bag Of Hose Clamp
Type
Worm Gear Clamp
System of Measurement
Inch
Grade
General Purpose
Screw Material
Stainless Steel
Band Material
Stainless Steel
Band Material Grade
201
Band Type
Perforated
Installation Torque
35 in-lb
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
201 Stainless Steel
SAE Number
64
Screw Material Grade
305
Clamp Type
Worm Gear Clamp
Drive Type
Slotted Hex
Description
Contractor Bag Of Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 64, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.