Zoro Homepage

Contractor Bag, 1/2"W, 3/4"ID, PK25

  • Mfr # 673657B

  • Zoro # G908391399


product price: $18.85
/pk 25, $0.75/ea

Key Features

Type
Worm Gear Clamp
System of Measurement
Inch
Clamp Minimum Inside Diameter
3/4 in
Clamp Maximum Inside Diameter
2 3/4 in
Band Material Grade
201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673657B
Zoro #
G908391399
UPC #
-
Country of Origin
United States

Dimensions

Clamp Minimum Inside Diameter
3/4 in
Clamp Maximum Inside Diameter
2 3/4 in
Band Width
1/2 in
For Maximum Outside Diameter
2 3/4 in
Band Thickness
0.021 in

Details

Item
Contractor Bag
Type
Worm Gear Clamp
System of Measurement
Inch
Band Material Grade
201
Screw Material
Stainless Steel
Fastener Housing Material
201 Stainless Steel
Band Material
Stainless Steel
Clamp Type
Worm Gear Clamp
SAE Number
36
Grade
General Purpose
Installation Torque
35 in-lb
Drive Type
Slotted Hex
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
305
Band Type
Perforated

Description

Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.