Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Bag, 5/16"W, 5/16"ID, PK25

  • Mfr # 626047B

  • Zoro # G108391410


product price: $8.39
/pk 25, $0.34/ea

Key Features

Type
Worm Gear Clamp
System of Measurement
Inch
Band Material Grade
301
Fastener Housing Material
301 Stainless Steel
Screw Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626047B
Zoro #
G108391410
UPC #
-
Country of Origin
United States

Dimensions

Band Width
5/16 in
Clamp Minimum Inside Diameter
5/16 in
Band Thickness
0.022 in
For Maximum Outside Diameter
5/8 in
Clamp Maximum Inside Diameter
5/8 in

Details

Item
Contractor Bag
Type
Worm Gear Clamp
System of Measurement
Inch
Band Material Grade
301
Fastener Housing Material
301 Stainless Steel
Screw Material Grade
302
Clamp Type
Worm Gear Clamp
Band Material
Stainless Steel
Installation Torque
10 to 15 in-lb
Band Type
Perforated
Grade
Marine
Screw Material
Stainless Steel
Maximum Operating Temperature
500 Degrees F
SAE Number
4
Drive Type
Slotted Hex

Description

Contractor Bag, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 5/8 in, Clamp Minimum Inside Diameter 5/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 5/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 4, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.