Shop ZORO SELECT

Convertible, 1000 lb., 61-1/2"x18-1/2"x30"

  • Mfr # 24L330

  • Zoro # G6421423


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 1/2 in
Overall Length
51-1/2"
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24L330
Zoro #
G6421423
UPC #
190735902837
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61 1/2 in
Overall Length
51-1/2"
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 in
Folded Width
19 in
Noseplate Depth
10 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Platform Size
51-1/2 in x 20 in
Overall Depth
51 1/2 in
Wheel Width
3 in
Folded Depth
21 in
Folded Height
62 in
Nose Plate Depth
10 in
Nose Plate Width
18 in
Caster Stem Diameter
1 in
Caster Wheel Dia.
5 in
Overall Depth as Hand Truck
21 in
Nose Plate Thickness
5/16 in
Handle Height
45 in
Caster Mounting Height
6 in
Nose Plate WxD
18 in x 10 in
Axle-Mounted Wheel Width
1 5/8 in
Caster Wheel Width
1 1/4 in
Platform Length
52 in
Overall Width as Hand Truck
19 in
Caster Stem Length
2 1/2 in
Axle-Mounted Wheel Dia.
10 in
Overall Height as Hand Truck
62 in
Platform Height
12 in
Platform Width
12 in
Axle Dia.
5/8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,000 lb
Item
Convertible Hand Truck
Wheel Type
Solid
Handle Type
Dual-Handle
Assembled
No
Caster Material
TPR
Vertical Load Cap.
500 lb
Wheel Material
Polyurethane
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Anodized
Wheel Bearings
Ball
Horizontal Load Cap.
1,000 lb
Caster Type
Swivel
Includes
Wheel Fenders
Weight
34 lb
Features
Move Light, Bulky Loads in Fewer Trips, Lightweight Hand Truck Reduces User Strain
Brake Type
Face Contact Brake
Caster Wheel Type
Swivel
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Includes Wheel Fenders
With Wheel Fenders
Load Capacity as Hand Truck
500 lb
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Stair Climber
Without Stair Climber
Caster Frame Material
Steel
Axle-Mounted Wheel/Tread Material
Polyurethane
Release Type
Hand Lever
Nose Plate Profile
Standard
Nose Plate Type
Solid Straight
Frame Material
Aluminum
Axle-Mounted Wheel Type
Flat-Free
Load Capacity as Platform Truck
1,000 lb
Frame Finish
Plain
Non-Marking Axle-Mounted Wheels
No
Frame Type
Flat Back
Operating Angles
90 Degrees
Caster/Wheel Mounting Location
Standard
Includes Lever Pushoff
Without Lever Pushoff
Hub Position
Offset
Nose Plate Material
Aluminum
For Surface Type
Smooth and Semi-Smooth Surfaces, Hard Surfaces
Caster Wheel/Tread Material
Polyurethane
Caster Stem Type
Friction Ring
Includes Foot Assist
Without Foot Assist
Non-Marking Casters/Wheels
Yes

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 12 in, Platform Length 52 in, Platform Width 12 in, Nose Plate Depth 10 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.