Convertible Platform Truck, 1200 lb., Gray (Discontinued)
- Mfr # CC-2448-5PYBK
- Zoro # G0708298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC-2448-5PYBK
Zoro #
G0708298
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36"
Overall Length
54"
Overall Width
24"
Deck Length
48"
Deck Width
24"
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Deck Height
8"
Details
Color
Gray
Load Capacity
1200 lb.
Item
Combination Platform Truck
Wheel Type
Polyurethane
Handle Type
Push-Pull
Finish
Powder Coated
Deck Material
Steel
Number of Caster Wheels
4
Gauge
12
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Caster Wheel Material
Polyurethane
Includes
(2) Shelves
Caster Wheel Type
Polyurethane
Description
Combination Platform Truck, Load Capacity 1200 lb, Overall Height 36 in, Overall Length 54 in, Overall Width 24 in, Deck Material Steel, Deck Height 8 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Push-Pull, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.