This item is Discontinued.

Zoro Select Conveyor Pulley, 4 in Dia, 43-3/4 inL 66000-037

Conveyor Pulley, 4 in Dia, 43-3/4 inL (Discontinued)

  • Mfr # 66000-037
  • Zoro # G0158719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66000-037
Zoro #
G0158719
UPC #
-
Country of Origin
United States

Dimensions

Pulley Width
37 1/2 in
Pulley Diameter
4 in
Shaft Length
43 3/4 in
Shaft Diameter
1 7/16 in
Shaft Extension Length
3 1/8 in
Shaft Dia.
1-7/16"
Face Width
37-1/2"
Pulley Dia.
4"

Details

Item
Conveyor Belt Pulley
Face Profile
Straight
End Type
QD
Belt Pulley Material
Steel
Material
Steel
Rim Profile
Straight Face
Shaft Extension
3-1/8"
Features
QD Hubs and Bushings

Description

Conveyor Belt Pulley, Straight, 4 in Pulley Diameter, Shaft Length 43 3/4 in, 1 7/16 in Shaft Diameter, QD, Steel, 37 1/2 in Pulley Width

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.