This item is Discontinued.

Zoro Select Conveyor Pulley, 6 in. Dia, 34 in. L 68000-264

Conveyor Pulley, 6 in. Dia, 34 in. L (Discontinued)

  • Mfr # 68000-264
  • Zoro # G0158737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68000-264
Zoro #
G0158737
UPC #
-
Country of Origin
United States

Dimensions

Pulley Width
26 in
Pulley Diameter
6 in
Shaft Length
34 in
Shaft Diameter
1 7/16 in
Face Width
26"
Shaft Dia.
1-7/16"
Pulley Dia.
6"
Shaft Extension Length
4 in

Details

Face Profile
Tapered
Item
Conveyor Belt Pulley
End Type
Welded
Belt Pulley Material
Steel
Rim Profile
Trapezoidal Crown
Shaft Extension
4"
Material
Steel
Features
Fixed Shaft with Welded Washer

Description

Conveyor Belt Pulley, Tapered, 6 in Pulley Diameter, Shaft Length 34 in, 1 7/16 in Shaft Diameter, Welded, Steel, 26 in Pulley Width

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.