Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18326_12_0

  • Zoro # G303070547


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Wall Thickness
0.032 in
Temper
H80
Length
1 ft
Standards
ASTM B75, ASTM F68
Alloy Type
101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18326_12_0
Zoro #
G303070547
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.032 in
Length
1 ft
Inside Diameter
0.061 in
Outside Diameter
1/8 in
Outside Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.125 in
Overall Length
12 in

Details

Item
101 Copper Round Tube
Temper
H80
Standards
ASTM B75, ASTM F68
Alloy Type
101
Straightness Tolerance
+/-0.5 in/ft
Hardness Scale
Rockwell
Typical Hardness
F90
Finish
Unpolished
Material
Copper
Wall Thickness Tolerance
+/-0.003 in
Rockwell Hardness
F90
Yield Strength
Not Rated
Mechanical Finish
Mill
Shape
Round Tube
Fabrication
Cold Drawn
Includes Material Certificate
Yes
Appearance
Metallic
Material Grade
101
System of Measurement
Inch

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/8 in, Inside Diameter 0.061 in, Wall Thickness 0.032 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.003 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.