Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18333_12_0

  • Zoro # G503070866


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Wall Thickness
0.065 in
Alloy Type
101
Length Tolerance
+/-0.125 in
Length
1 ft
Inside Diameter
0.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18333_12_0
Zoro #
G503070866
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Length Tolerance
+/-0.125 in
Length
1 ft
Inside Diameter
0.245 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
3/8 in
Overall Length
12 in

Details

Item
101 Copper Round Tube
Alloy Type
101
Typical Hardness
F90
Finish
Unpolished
Wall Thickness Tolerance
+/-0.0035 in
Material
Copper
Standards
ASTM B75, ASTM F68
Hardness Scale
Rockwell
Temper
H80
Straightness Tolerance
+/-0.5 in/ft
System of Measurement
Inch
Appearance
Metallic
Yield Strength
Not Rated
Fabrication
Cold Drawn
Material Grade
101
Shape
Round Tube
Includes Material Certificate
Yes
Mechanical Finish
Mill
Rockwell Hardness
F90

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/8 in, Inside Diameter 0.245 in, Wall Thickness 0.065 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0035 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.