Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18333_72_0

  • Zoro # G403070942


product price: $39.69
/ea

Key Features

Wall Thickness
0.065 in
Hardness Scale
Rockwell
Straightness Tolerance
+/-0.5 in/ft
Alloy Type
101
Inside Diameter
0.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18333_72_0
Zoro #
G403070942
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
0.245 in
Length
6 ft
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
3/8 in
Length Tolerance
+/-0.125 in
Overall Length
6 ft

Details

Item
101 Copper Round Tube
Hardness Scale
Rockwell
Straightness Tolerance
+/-0.5 in/ft
Alloy Type
101
Wall Thickness Tolerance
+/-0.0035 in
Temper
H80
Standards
ASTM B75, ASTM F68
Material
Copper
Typical Hardness
F90
Finish
Unpolished
Mechanical Finish
Mill
Rockwell Hardness
F90
Shape
Round Tube
Includes Material Certificate
Yes
Yield Strength
Not Rated
System of Measurement
Inch
Appearance
Metallic
Fabrication
Cold Drawn
Material Grade
101

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/8 in, Inside Diameter 0.245 in, Wall Thickness 0.065 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0035 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.