Copper Round Tube 101
Mfr # 18338_36_0
Zoro # G208361467
product price: $24.89
/eaKey Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.035 in
Standards
ASTM B75, ASTM F68
Rockwell Hardness
B40
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18338_36_0
Zoro #
G208361467
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
36 in
Outside Diameter
3/4 in
Inside Diameter
0.68 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Rockwell Hardness
B40
Fabrication
Welded
Brinell Hardness
74
Wall Thickness Tolerance
+/-0.0025 in
System of Measurement
Inch
Yield Strength
36,000 psi
Mechanical Finish
Mill
Temper
H80
Includes Material Certificate
Yes
Shape
Round Tube
Material
Copper
Appearance
Metallic
Tensile Strength
44,000 psi
Material Grade
101
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/4 in, Inside Diameter 0.68 in, Wall Thickness 0.035 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.