Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18340_48_0

  • Zoro # G108361413


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.125 in
Standards
ASTM B75, ASTM F68
Shape
Round Tube
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18340_48_0
Zoro #
G108361413
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Diameter Tolerance
+/-0.0025 in
Inside Diameter
0.5 in
Overall Length
4 ft
Outside Diameter
3/4 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Shape
Round Tube
Yield Strength
36,000 psi
Rockwell Hardness
B40
System of Measurement
Inch
Fabrication
Welded
Tensile Strength
44,000 psi
Includes Material Certificate
Yes
Material
Copper
Material Grade
101
Brinell Hardness
74
Appearance
Metallic
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-0.0025 in
Temper
H80

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/4 in, Inside Diameter 0.5 in, Wall Thickness 0.125 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.